Fuse Adapter Kit, 30A, 240-600V, Type R

Item #: 1616929

Cat #: TGRK12

UPC: 783164331783

$ 53.07 EA
Company wide:
0 in stock
Documents & Guides
R Fuse Adapter Kit for 30 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.

Overview

R Fuse Adapter Kit for 30 Amp, 240/600 Volt AC, General Duty, Heavy Duty and Double Throw Safety Switches. Order (1) Kit for 3 Poles and (2) Kits for Double Throw.
Also known as: 783164331783, TGRK12, ABBTGRK12

Specifications

Poles: 3
Mounting: Device
Amps: 30
Class: R
Volts AC: 240, 600
Poles: 3
Amps: 30
Volts AC: 240, 600
Mounting: Device
Class: R