GED TEB111045WL 1P 120V 45A CB

Item #: 1616888

Cat #: TEB111045WL

UPC: 783164121483

Call for price
Company wide:
0 in stock
Documents & Guides
GE TEB111045WL 1 POLE 120VAC

Overview

GE TEB111045WL 1 POLE 120VAC
Also known as: 783164121483, TEB111045WL, GENTEB111045WL

Specifications

No Specifications Available