Disconnect Switch, Non-Fusible, 30A, 240VAC, NEMA 3R, General Duty

Item #: 1616870

Cat #: TGN3321R

UPC: 783164008777

$ 203.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 30 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty

Overview

Disconnect Switch, Non-Fusible, 30 Amp, 240 Volt AC, 3-Pole, NEMA 3R, General Duty

General duty safety switches are available in 30– 600 amps, 240 V AC, 250 V DC maximum in both fusible and non-fusible units, and in NEMA type 1 (indoor) and type 3R (outdoor) enclosures. The UL listed short-circuit rating is 10,000 rms symmetrical amps as standard. When Class R fuses and fuse kits are installed, 30–200 amp switches have a UL listed short circuit rating of 100,000 rms symmetrical amps. The general duty safety switches are UL listed as service entrance equipment when installed in accordance with 2017 NEC for service equipment.

Also known as: 783164008777, TGN3321R, ABBTGN3321R

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 3R