Breaker, 15A, 120/240VAC, 250VDC, 1P, Molded Case, 10kAIC

Item #: 1616859

Cat #: TEB111015WL

UPC: 783164121421

$ 370.95 EA
Company wide:
6 in stock
Documents & Guides
Breaker, 15 Amp, 1-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic, with Lugs

Overview

Breaker, 15 Amp, 1-Pole, 120/240 Volt AC, 250 Volt DC, 10 kAIC, Molded Case, Thermal Magnetic, with Lugs
Also known as: 783164121421, TEB111015WL, ABBTEB111015WL

Specifications

Volts AC: 120, 240
Type: Breaker; Molded Case, Breaker
Poles: 1
Amps: 15
Family / Style: E150
Mounting: Bolt On
Volts AC: 120, 240
Poles: 1
Family / Style: E150
Type: Breaker; Molded Case, Breaker
Amps: 15
Mounting: Bolt On