Disconnect Switch, Non-Fusible, 400A, 240VAC, NEMA 1, General Duty

Item #: 1616854
Cat #: TGN3325
UPC: 783164008852
$ 1195.22 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 400 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty

Overview

Disconnect Switch, Non-Fusible, 400 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Also known as: 783164008852, TGN3325, ABBTGN3325

Specifications

Poles: 3
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Poles: 3
Mounting: Surface
Volts AC: 240
Amps: 400
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)