Disconnect Switch, Non-Fusible, 200A, 240VAC, NEMA 1, General Duty

Item #: 1616802

Cat #: TGN3324

UPC: 783164008845

$ 609.61 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 200 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty

Overview

Disconnect Switch, Non-Fusible, 200 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Also known as: 783164008845, TGN3324, ABBTGN3324

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240