Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 1, General Duty

Item #: 1616798

Cat #: TGN3322

UPC: 783164008807

$ 142.15 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty

Overview

Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty
Also known as: 783164008807, TGN3322, ABBTGN3322

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Poles: 3
Mounting: Surface
Volts AC: 240
Volts DC: 250
IP/NEMA Rating: NEMA 1
Amps: 60