Disconnect Switch, Fusible, 200A, 240VAC, 2P, 3 Wire, NEMA 1

Item #: 1616786

Cat #: TG3224

UPC: 783164008555

$ 609.61 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1, General Duty

Overview

Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1, General Duty
Also known as: 783164008555, TG3224, ABBTG3224

Specifications

Amps: 200
Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 200
Poles: 2
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 240