Breaker, Molded Case, Auxiliary Switch, 240VAC/250VDC, Right Side

Item #: 1616730

Cat #: TEDAS2AB2R

UPC: 783164075168

$ 537.92 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, Auxiliary Switch, 2-Pole Double Throw, 240 Volt AC/250 Volt DC, Right Side Mount, for TEB,TEC,TB1,TED,THED,THLC1 Types

Overview

Breaker, Molded Case, Auxiliary Switch, 2-Pole Double Throw, 240 Volt AC/250 Volt DC, Right Side Mount, for TEB,TEC,TB1,TED,THED,THLC1 Types
Also known as: 783164075168, TEDAS2AB2R, ABBTEDAS2AB2R

Specifications

Volts DC: 250
Poles: 2
Type: Auxiliary Switch, Breaker
Volts AC: 240
Mounting: Breaker
Family / Style: E150
Volts DC: 250
Type: Auxiliary Switch, Breaker
Mounting: Breaker
Poles: 2
Volts AC: 240
Family / Style: E150