Breaker Molded Case, Lug Kit, #14-8AWG Cu/Al, Single Lug

Item #: 1616702

Cat #: TCAL14

UPC: 783164133271

$ 6.34 EA
Company wide:
0 in stock
Documents & Guides
Breaker Molded Case, Lug Kit, #14 - 8 AWG Cu/Al, Single Lug

Overview

Breaker Molded Case, Lug Kit, #14 - 8 AWG Cu/Al, Single Lug
Also known as: 783164133271, TCAL14, ABBTCAL14

Specifications

Type: Lug Kit, Breaker
Poles: 1
Mounting: Breaker
Type: Lug Kit, Breaker
Mounting: Breaker
Poles: 1