GED THQC22080WL 2P 80A 240V CB

Item #: 1616662

Cat #: THQC22080WL

UPC: 783164060157

$ 376.15 EA
Company wide:
0 in stock
Documents & Guides
GED THQC22080WL 2P 80A 240V CB

Overview

GED THQC22080WL 2P 80A 240V CB
Also known as: 783164060157, THQC22080WL, ABBTHQC22080WL

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line