GED THQC22025WL 2P 25A 240V CB

Item #: 1616630

Cat #: THQC22025WL

UPC: 783164060096

$ 258.15 EA
Company wide:
0 in stock
Documents & Guides
GED THQC22025WL 2P 25A 240V CB

Overview

GED THQC22025WL 2P 25A 240V CB
Also known as: 783164060096, THQC22025WL, ABBTHQC22025WL

Specifications

Poles: 2
Family / Style: Q Line
Poles: 2
Family / Style: Q Line