3
more

Breaker, 15A, 2P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out
Item #: 1616622
Cat #: THQC22015WL
UPC: 783164012590
$ 258.15 EA
Company wide:
0
in stock
Documents & Guides
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Overview
15 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164012590, THQC22015WL, ABBTHQC22015WL
Specifications
| Mounting: | Panel |
| Poles: | 2 |
| Type: | Lug-In/Lug-Out, Miniature, Breaker |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Family / Style: | Q Line |
| Interrupt Rating DC: | 10 kA |
| Interrupt Rating AC: | 10 kA |
| Mounting: | Panel |
| Type: | Lug-In/Lug-Out, Miniature, Breaker |
| Amps: | 15 |
| Interrupt Rating DC: | 10 kA |
| Poles: | 2 |
| Volts AC: | 120, 240 |
| Family / Style: | Q Line |
| Interrupt Rating AC: | 10 kA |