Breaker, 35A, 3P, 240V, Q-Line Series, 10 kAIC, Lug In/Lug Out

Item #: 1616526

Cat #: THQC32035WL

UPC: 783164060188

$ 301.79 EA
Company wide:
0 in stock
Documents & Guides
35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.

Overview

35 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 10 kAIC, 240 VAC.
Also known as: 783164060188, THQC32035WL, ABBTHQC32035WL

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 35
Volts AC: 120, 240
Interrupt Rating DC: 10 kA
Poles: 3
Type: Lug-In/Lug-Out, Miniature, Breaker
Family / Style: Q Line
Interrupt Rating AC: 10 kA