3 POLE 240V 10K IC 25 AMP W/LUGS

Item #: 1616522

Cat #: THQC32025WL

UPC: 783164060171

$ 301.79 EA
Company wide:
0 in stock
Documents & Guides
Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 25WL Amps 25 A 25WL0171

Overview

Q line circuit breakers are one-inch wide per pole, compact, thermal-magnetic devices designed for residential and commercial applications. The QC breakers are lug-lug versions of the Q Line and are available for 35mm DIN rail mounting. All Q Line circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. Q Line breakers are available in 1, 2, and 3 pole versions and can be ordered with auxiliary contact and shunt trip accessories. 25WL Amps 25 A 25WL0171
Also known as: 783164060171, THQC32025WL, ABBTHQC32025WL

Specifications

Mounting: Panel
Poles: 3
Type: Lug-In/Lug-Out, Miniature, Breaker
Volts AC: 120, 240
Amps: 25
Family / Style: Q Line
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Type: Lug-In/Lug-Out, Miniature, Breaker
Amps: 25
Interrupt Rating DC: 10 kA
Poles: 3
Volts AC: 120, 240
Family / Style: Q Line
Interrupt Rating AC: 10 kA