Locking Connector, 30A, 250V, L6-30R, 2P3W

Item #: 0161640

Cat #: C2623

UPC: 078477811139

$ 78.62 EA
Company wide:
823 in stock
30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

Overview

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White

30 Amp, 250 Volt, NEMA L6-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, Black-White

Also known as: 078477811139, C2623, LEVC2623

Specifications

Color: Black/White
Amps: 30
Volts AC: 240
NEMA Configuration: L6-30R
Color: Black/White
Volts AC: 240
Amps: 30
NEMA Configuration: L6-30R