1
more

Fuse, Field Conversion Kit, 400A, 250 - 600VAC, Class R
Item #: 1616353
Cat #: TRK56A
UPC: 783164161038
$ 72.19 EA
Company wide:
0
in stock
Documents & Guides
Fuse, Field Conversion Kit, 400 Amp, 250/600 Volt AC, Class R
Overview
Fuse, Field Conversion Kit, 400 Amp, 250/600 Volt AC, Class R
Also known as: 783164161038, TRK56A, ABBTRK56A
Specifications
| Amps: | 400 |
| Mounting: | Device |
| Class: | R |
| Volts AC: | 250, 600 |
| Amps: | 400 |
| Class: | R |
| Mounting: | Device |
| Volts AC: | 250, 600 |