60A 600V CLASS R FUSE CONVRSION KIT

Item #: 1616349

Cat #: TRK26A

UPC: 783164160963

$ 17.60 EA
Company wide:
0 in stock
Documents & Guides
60A 600V CLASS R FUSE CONVRSION KIT

Overview

60A 600V CLASS R FUSE CONVRSION KIT
Also known as: 783164160963, TRK26A, ABBTRK26A

Specifications

Mounting: Device
Class: R
Volts AC: 600
Amps: 60
Mounting: Device
Volts AC: 600
Class: R
Amps: 60