Disconnect Switch, Class R Fusing Kit, 30A, 600VAC, Type TH

Item #: 1616341

Cat #: TRK16B

UPC: 783164198102

$ 17.60 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R

Overview

Disconnect Switch, Class R Fusing Kit, 30 Amp, 600 Volt AC, Type TH, NEMA 1/3R
Also known as: 783164198102, TRK16B, ABBTRK16B

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R
Amps: 30
Class: R
Volts AC: 600
IP/NEMA Rating: NEMA 1, NEMA 3R
Class: R
Amps: 30
Volts AC: 600