Neutral Kit, Fusible, 400 - 600A, 600VAC, 4 AWG to 600 MCM, CU/AL

Item #: 1616321

Cat #: TNIJ66

UPC: 783164087260

$ 223.98 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, Fusible, 400 - 600 Amp, 240/600 Volt AC, 4 AWG to 600 MCM, CU/AL

Overview

Neutral Kit, Fusible, 400 - 600 Amp, 240/600 Volt AC, 4 AWG to 600 MCM, CU/AL
Also known as: 783164087260, TNIJ66, ABBTNIJ66

Specifications

Mounting: Device
Volts AC: 240, 600
Allowable Gauge Range: 4 - 600
Amps Range: 400 - 600
Mounting: Device
Allowable Gauge Range: 4 - 600
Volts AC: 240, 600
Amps Range: 400 - 600