Neutral Kit, 200A, Fusible, 600VAC, 6 - 250 CU/AL

Item #: 1616313

Cat #: TNIJ64

UPC: 783164087253

$ 126.80 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, 200 Amp, Fusible, 600 Volt VAC, 6 AWG- 250 MCM CU/AL

Overview

Neutral Kit, 200 Amp, Fusible, 600 Volt VAC, 6 AWG- 250 MCM CU/AL
Also known as: 783164087253, TNIJ64, ABBTNIJ64

Specifications

Amps: 200
Mounting: Device
Volts AC: 600
Amps: 200
Volts AC: 600
Mounting: Device