Neutral Kit, 100A, Fusible, 600VAC, 14 - 1/0 CU, 12-1/0 AL

Item #: 1616305

Cat #: TNIJ63

UPC: 783164087246

$ 107.38 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, 100 Amp, Fusible, 600 Volt VAC, 14 AWG - 1/0 AWG CU, 12 AWG - 1/0 AWG AL

Overview

Neutral Kit, 100 Amp, Fusible, 600 Volt VAC, 14 AWG - 1/0 AWG CU, 12 AWG - 1/0 AWG AL
Also known as: 783164087246, TNIJ63, ABBTNIJ63

Specifications

Mounting: Device
Amps: 100
Volts AC: 600
Mounting: Device
Volts AC: 600
Amps: 100