Neutral Kit, 60A, Fusible, 600VAC, 14 - 2 AWG, CU/AL

Item #: 1616297

Cat #: TNIJ62

UPC: 783164087208

$ 49.06 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, 60 Amp, Fusible, 600 Volt VAC, 14 AWG - 2 AWG, CU/AL

Overview

Neutral Kit, 60 Amp, Fusible, 600 Volt VAC, 14 AWG - 2 AWG, CU/AL
Also known as: 783164087208, TNIJ62, ABBTNIJ62

Specifications

Mounting: Device
Volts AC: 600
Amps: 60
Mounting: Device
Amps: 60
Volts AC: 600