Neutral Kit, Fusible, 30A, 600VAC, 14 AWG to 6 AWG, Cu/Al

Item #: 1616289

Cat #: TNIJ61

UPC: 783164087192

$ 49.06 EA
Company wide:
0 in stock
Documents & Guides
Neutral Kit, Fusible, 30 Amp, 600 Volt AC, 14 AWG to 6 AWG, CU/AL

Overview

Neutral Kit, Fusible, 30 Amp, 600 Volt AC, 14 AWG to 6 AWG, CU/AL
Also known as: 783164087192, TNIJ61, ABBTNIJ61

Specifications

Mounting: Device
Amps: 30
Volts AC: 600
Mounting: Device
Volts AC: 600
Amps: 30