2
more

Neutral Kit, 200A, 600VAC, 2AWG to 250MCM, Cu/Al
Item #: 1616285
Cat #: TNIA64
UPC: 783164082319
$ 126.80 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, 200 Amp, 600 Volt AC, 2 AWG to 250 MCM, Cu/Al
Overview
Neutral Kit, 200 Amp, 600 Volt AC, 2 AWG to 250 MCM, Cu/Al
Also known as: 783164082319, TNIA64, ABBTNIA64
Specifications
| Amps: | 200 |
| Volts AC: | 600 |
| Amps: | 200 |
| Volts AC: | 600 |