1
more

Neutral Kit, Fusible, 100A, 600VAC, 10AWG to 1/0 AWG, Cu/Al
Item #: 1616276
Cat #: TNIA63
UPC: 783164082302
$ 102.75 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, Fusible, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Overview
Neutral Kit, Fusible, 100 Amp, 600 Volt AC, 10 AWG to 1/0 AWG, Cu/Al
Also known as: 783164082302, TNIA63, ABBTNIA63
Specifications
| Amps: | 100 |
| Volts AC: | 600 |
| Amps: | 100 |
| Volts AC: | 600 |