2
more

Neutral Kit, Fusible, 60A, 600VAC, 12 AWG to 2 AWG, Cu/Al
Item #: 1616268
Cat #: TNIA62
UPC: 783164082296
$ 49.06 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, Fusible, 60 Amp, 600 Volt AC, 12 AWG to 2 AWG, Cu/Al
Overview
Neutral Kit, Fusible, 60 Amp, 600 Volt AC, 12 AWG to 2 AWG, Cu/Al
Also known as: 783164082296, TNIA62, ABBTNIA62
Specifications
| Volts AC: | 600 |
| Amps: | 60 |
| Volts AC: | 600 |
| Amps: | 60 |