2
more

Neutral Kit, 1200A, Insulated, 600VAC, 3/0 - 800 CU/AL
Item #: 1616260
Cat #: TNI68A
UPC: 783164076363
$ 656.21 EA
Company wide:
0
in stock
Documents & Guides
Neutral Kit, 1200 Amp, Insulated, Groundable, Bondable, 600 Volt VAC, 3/0 AWG - 800 MCM CU/AL
Overview
Neutral Kit, 1200 Amp, Insulated, Groundable, Bondable, 600 Volt VAC, 3/0 AWG - 800 MCM CU/AL
Also known as: 783164076363, TNI68A, ABBTNI68A
Specifications
| Type: | Neutral Kit |
| Mounting: | Panel |
| Poles: | 1 |
| Gauge: | 800 kcmil |
| Amps: | 1200 |
| Volts AC: | 600 |
| Type: | Neutral Kit |
| Poles: | 1 |
| Amps: | 1200 |
| Mounting: | Panel |
| Gauge: | 800 kcmil |
| Volts AC: | 600 |