Fuse Adapter Kit, 600A, 240-600V, Type J

Item #: 1616227

Cat #: THJ6

UPC: 783164082289

$ 583.08 EA
Company wide:
0 in stock
Documents & Guides
Fuse Adapter Kit, 600 Amp, 240-600 Volt AC, Type J

Overview

Fuse Adapter Kit, 600 Amp, 240-600 Volt AC, Type J
Also known as: 783164082289, THJ6, ABBTHJ6

Specifications

Amps: 600
Mounting: Device
Volts AC: 60, 240
Class: J
Amps: 600
Volts AC: 60, 240
Mounting: Device
Class: J