
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 200A, 600VAC, NEMA 12
Item #: 1616199
Cat #: THN6664
UPC: 783164121186
Call for price
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 200 Amp, 600 Volt AC, NEMA 1/3R/5/12
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 200 Amp, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121186, THN6664, GENTHN6664
Specifications
| Amps: | 200 |
| Poles: | 6 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Volts AC: | 600 |
| Amps: | 200 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |