
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 60A, 600VAC, NEMA 12
Item #: 1616191
Cat #: THN6662
UPC: 783164121162
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 1/3R/5/12
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 60 Amp, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121162, THN6662, ABBTHN6662
Specifications
| Poles: | 6 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Volts AC: | 600 |
| Amps: | 60 |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Amps: | 60 |
| Mounting: | Surface |
| Volts AC: | 600 |