
Disconnect Switch, Non-Fusible, 6P, 6 Wire, 30A, 600VAC, NEMA 12
Item #: 1616187
Cat #: THN6661
UPC: 783164121155
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 1/3R/5/12
Overview
Disconnect Switch, Heavy Duty, Non-Fusible, 6-Pole, 6 Wire, 30 Amp, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121155, THN6661, ABBTHN6661
Specifications
| Poles: | 6 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Volts AC: | 600 |
| Mounting: | Surface |
| Amps: | 30 |