200A-600V-3P SW

Item #: 1616127

Cat #: THN3364CL

UPC: 783164198461

Company wide:
0 in stock
Documents & Guides
200A-600V-3P SW

Overview

200A-600V-3P SW
Also known as: 783164198461, THN3364CL, ABBTHN3364CL

Specifications

Amps: 200
Poles: 3
Volts AC: 600
Amps: 200
Volts AC: 600
Poles: 3