Disconnect Switch, 60A, 600VAC, 3P, Non-Fusible, NEMA 3R, Farm

Item #: 1616074

Cat #: THN3362RF

UPC: 783164338362

$ 559.03 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge

Overview

Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge
Also known as: 783164338362, THN3362RF, ABBTHN3362RF

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 60