4
more

Disconnect Switch, 60A, 600VAC, 3P, Non-Fusible, NEMA 5/12
Item #: 1616058
Cat #: THN3362JCH
UPC: 783164126662
$ 2614.62 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty, Couse Hinds Interlocked Receptacle
Overview
Disconnect Switch, 60 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 5/12, Heavy Duty, Couse Hinds Interlocked Receptacle
Also known as: 783164126662, THN3362JCH, ABBTHN3362JCH
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Poles: | 3 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 12, NEMA 5 |
| Mounting: | Surface |
| Amps: | 60 |