Disconnect Switch, 30A, 600VAC, 250VDC, 3P, Non-Fusible, NEMA 4/4X

Item #: 1616041

Cat #: THN3361SSW

UPC: 783164065107

Call for price
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty, with Viewing Window

Overview

Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty, with Viewing Window

The all-new ABB Safety Switch with Extra Large Viewing Window is here to help you deliver exceptional value and premium safety to your customers. With the largest viewing window on the market,* users can easily verify open contacts at a glance. With no need to open the enclosure door to check blades and fuses, it offers fast, practical peace of mind.

Also known as: 783164065107, THN3361SSW, GENTHN3361SSW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Amps: 30
Volts AC: 600