4
more

Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 3R, Farm
Item #: 1616027
Cat #: THN3361RF
UPC: 783164338348
$ 466.48 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 3-Pole, Non-Fusible, NEMA 3R, Heavy Duty, Farm, Oversize Enclosure, Vertical Hinge
Also known as: 783164338348, THN3361RF, ABBTHN3361RF
Specifications
| Poles: | 3 |
| Mounting: | Surface |
| Amps: | 30 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R |
| Poles: | 3 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |
| Mounting: | Surface |
| Volts AC: | 600 |