
Safety Switch, Fused, 30A, 6P, 600VAC, NEMA 1/3R/5/12
Item #: 1615979
Cat #: TH6661
UPC: 783164121117
Company wide:
0
in stock
Documents & Guides
Safety Switch, Fused, 30 Amp, 6-Pole, 600 Volt AC, NEMA 1/3R/5/12
Overview
Safety Switch, Fused, 30 Amp, 6-Pole, 600 Volt AC, NEMA 1/3R/5/12
Also known as: 783164121117, TH6661, ABBTH6661
Specifications
| Poles: | 6 |
| Mounting: | Surface |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Amps: | 30 |
| Volts AC: | 600 |
| Poles: | 6 |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 12, NEMA 5 |
| Volts AC: | 600 |
| Mounting: | Surface |
| Amps: | 30 |