Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 100A, 600VDC, NEMA 1

Item #: 1615797

Cat #: THN2263DC

UPC: 783164082241

$ 641.39 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 1

Overview

100 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 1
Also known as: 783164082241, THN2263DC, ABBTHN2263DC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 1
Amps: 100
Mounting: Surface