60A 2P HD N4X SS 600VDC NONFUSE

Item #: 1615792

Cat #: THN2262SSDC

UPC: 783164089592

$ 1569.68 EA
Company wide:
0 in stock
Documents & Guides
Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN2262S

Overview

Designed specifically for 600Vdc motor applications. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Certified to CSA standard 22.2 no. 4-04 enclosed and dead front switches. Meets or exceeds NEMA KS1 standard for enclosed switches, type HD. Fusible and non-fusible switches available (consult BuyLog for interrupt ratings). Quick-make, quick-break mechanism. 60/75 C conductor rating. Full cover interlocks. THN2262S
Also known as: 783164089592, THN2262SSDC, ABBTHN2262SSDC

Specifications

No Specifications Available