Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 60A, 600VDC, NEMA 1

Item #: 1615780

Cat #: THN2262DC

UPC: 783164082234

$ 461.85 EA
Company wide:
0 in stock
Documents & Guides
60 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 1

Overview

60 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 1
Also known as: 783164082234, THN2262DC, ABBTHN2262DC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
IP/NEMA Rating: NEMA 1