Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VDC, NEMA 4X

Item #: 1615776

Cat #: THN2261SSDC

UPC: 783164089585

$ 1438.27 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 4X, Stainless Steel

Overview

30 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 4X, Stainless Steel
Also known as: 783164089585, THN2261SSDC, ABBTHN2261SSDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Poles: 2
Mounting: Surface
Material: Stainless Steel
Volts DC: 600
Amps: 30
IP/NEMA Rating: NEMA 4X