Safety Switch, HD, Non-Fusible, 2P, 2 Wire, 30A, 600VDC, NEMA 3R

Item #: 1615772

Cat #: THN2261RDC

UPC: 783164082258

$ 457.22 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R

Overview

30 Amp, 2-Pole, 2-Wire, Heavy Duty Safety Switch, Non-Fusible, 600 Volt DC, NEMA 3R
Also known as: 783164082258, THN2261RDC, ABBTHN2261RDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30