100A-600V-2P SW

Item #: 1615756

Cat #: TH2263RDC

UPC: 783164082210

$ 1119.89 EA
Company wide:
0 in stock
Documents & Guides
GED TH2263RDC 100A-600V-2P SW

Overview

GED TH2263RDC 100A-600V-2P SW
Also known as: 783164082210, TH2263RDC, ABBTH2263RDC

Specifications

Poles: 2
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface