60A-600V-2P SW

Item #: 1615741

Cat #: TH2262SSDC

UPC: 783164089561

$ 1749.26 EA
Company wide:
0 in stock
Documents & Guides
GED TH2262SSDC 60A-600V-2P SW

Overview

GED TH2262SSDC 60A-600V-2P SW
Also known as: 783164089561, TH2262SSDC, ABBTH2262SSDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 600
Amps: 60