Disconnect Switch, Fusible, 60A, 600VDC, 3P, NEMA 3R, Heavy Duty

Item #: 1615735

Cat #: TH2262RDC

UPC: 783164082203

$ 865.37 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 60 Amp, 600 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, Fusible, 60 Amp, 600 Volt DC, 3-Pole, NEMA 3R, Heavy Duty
Also known as: 783164082203, TH2262RDC, ABBTH2262RDC

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 60