Safety Switch, 60A, 1P, 600VDC, HD, Fusible, NEMA 1

Item #: 1615725

Cat #: TH2262DC

UPC: 783164082173

$ 527.56 EA
Company wide:
0 in stock
Documents & Guides
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 600 Volt DC, NEMA 1
Also known as: 783164082173, TH2262DC, ABBTH2262DC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 60
Poles: 2
Mounting: Surface
Amps: 60
Volts DC: 600
IP/NEMA Rating: NEMA 1