TH2261SSDC

Item #: 1615720

Cat #: TH2261SSDC

UPC: 783164089554

$ 1677.06 EA
Company wide:
0 in stock
Documents & Guides

Overview

GED TH2261SSDC
Also known as: 783164089554, TH2261SSDC, ABBTH2261SSDC

Specifications

Poles: 2
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 4X, NEMA 4
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 4
Volts DC: 600
Amps: 30