15 Amp Hospital Grade Plug, 125V, 5-15P, Black/White

Item #: 0161571

Cat #: 8215-C

UPC: 078477795262

$ 18.51 EA
Company wide:
0 in stock
15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Black-White.

Overview

15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W, Plug, Straight Blade, Hospital Grade, Grounding - Black-White.

15 Amp, 125 Volt, Hospital Grade, Plug, Straight Blade, Grounding, Black-White

Also known as: 078477795262, 8215-C, LEV8215C, Hot knife

Specifications

NEMA Configuration: 5-15P
Type: Grounding, Plug, Hospital Grade
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: 5-15P
Volts AC: 120
Amps: 15
Type: Grounding, Plug, Hospital Grade
Color: Black/White