Disconnect Switch, Fusible, 30A, 600VDC, 3P, NEMA 3R, Heavy Duty

Item #: 1615715

Cat #: TH2261RDC

UPC: 783164082197

$ 729.32 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fusible, 30 Amp, 600 Volt DC, 3-Pole, NEMA 3R, Heavy Duty

Overview

Disconnect Switch, Fusible, 30 Amp, 600 Volt DC, 3-Pole, NEMA 3R, Heavy Duty
Also known as: 783164082197, TH2261RDC, ABBTH2261RDC

Specifications

Poles: 3
Volts DC: 600
Mounting: Surface
Amps: 30
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Volts DC: 600
Amps: 30